22.2W 1-Light Integrated LED Pendant Light in Black
Tandem 22.2W 1-Light Integrated LED Pendant Light in Black
Frequently Purchased Together
Product Details
- Side-lit illumination
- Artisan crafted milky cloud acrylic
- Driver concealed within the canopy
- CRI: 90
- Spin-on round canopy with minimal hardware
- Each unique piece lends itself to variations in milkiness
- Slope ceiling adaptable. Hang straight swivels up to 90°
- Three 12" and one 6" down rods included (additional sold separately)
- ELV dimming: 100-10%
- Input: 120/277V, 50/60Hz
Documents
Specifications
- Collection:
- Tandem
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17 in
- Length:
- 5-7/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1324
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Minimum Height:
- 26 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Overall Height:
- 120 in
- Volts:
- 120/277V
- Watts:
- 22.2 W
- Width:
- 5-7/8 in