54W 1-Light Integrated LED Chandelier in Black
Veloce 54W 1-Light Integrated LED Chandelier in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thin electrified cables provide an ultra-clean look and are easy to adjust through a push pin canopy. Maximum Suspension Height: 116in, longer heights available by special order.
- Universal Input Voltage Driver (120V-240V-277V) inside fixture, can fit on a pancake junction box. Custom CCT options available by special order.
- Rotatable aluminum edge-lit metal bands with silica gel diffusers that maximize brightness.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) or 0-10V dimmer.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Veloce
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3850
- Lumens per Watt:
- 71
- Material:
- Aluminum, Silicon
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/240/277V
- Watts:
- 54 W
- Weight:
- 12.4 lb
- Width:
- 26 in
- Wire Gauge (AWG):
- 54 ga