2 in. Carbon Steel Clevis Hanger with Shield

You last purchased this on
 
Modern Pipe Supports Corporation

2 in. Carbon Steel Clevis Hanger with Shield

This product requires certification to purchase.
You last purchased this on
 
Modern Pipe Supports Corporation

2 in. Carbon Steel Clevis Hanger with Shield

  • Fast #
  • Part #MHWSK
  • Item #7505870
  • Manufacturer Part #HWS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Non-Insulated Pipes
Coating:
Black
Diameter - Outside:
2-3/8 in
FM Approved:
No
Fits Pipe Size:
2 in
Height:
4-1/8 in
MSS:
MSS SP-69 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No