6 in. Black Steel Clevis Hanger with Shield
6 in. Black Steel Clevis Hanger with Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- MSS:
- MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- UL Listed:
- No