30000 BTU Hydronic Unit Heater
Model HHD 30 30000 BTU Hydronic Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- Collection:
- Model HHD 30
- Configuration:
- Horizontal
- Height:
- 11-23/50 in
- MBH:
- 30
- Max CFM:
- 405 cfm
- Power Source:
- Hydronic
- Volts:
- 115V
- Width:
- 32 in