1-Hole Escutcheon Hose Guide in Oil Rubbed Bronze
1-Hole Escutcheon Hose Guide in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Escutcheon Kit
- Product Type:
- Accessories
- Weight:
- 0.2 lb