1 in. Extension Kit in Polished Brass
1 in. Extension Kit in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Length:
- 1 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.25 lb