Moen

1/2 hp Garbage Disposal with Power Cord

Part #MGXP50C  |  Manufacturer Part #GXP50C

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 horsepower
  • Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
  • High speed 2600 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • 3 year limited warranty with in-home service guarantees help is there when you need it
  • Compact design is lighter weight for easier installation and frees up valuable space under the sink
  • Continuous feed technology with galvanized steel grind components
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Compatible with properly sized septic tanks

Specifications

AMP: 4.5

ASSE Standards: ASSE 1008

Built-In Grinder: Yes

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-17/50 in

Energy Star Compliant: No

GSA Approved: No

Height: 14-19/25 in

Horsepower: 1/2 hp

MA Approved: Yes

Origin: Global

Product Type: Fixed Spout

RPM: 2600

Type: MGXP50C

UL Listed: Yes

Volts: 115V

Weight: 9.64

Width: 6-17/50 in