Moen

1/2 in. PEX and CPVC Deck Mount Roman Tub Faucet Valve

Part #M9793  |  Manufacturer Part #9793

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1248

Center Size: 10 in - 24 in

Depth: 15-63/100 in

End Connection 1: CPVC, PEX

End Connections: PEX;CPVC

Faucet Connection: PEX

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Height: 2-3/4 in

Installation Type: Deck Mount

Length: 2-63/100 in

MA Approved: Yes

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Type: Roman Tub

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Roman Tub Diverter Valve

WaterSense Labeled: No

Weight: 6.56

Width: 11-3/4 in