12 in. Shower Arm in Brushed Gold

Part #M226651BG  |  Item #7740957  |  Manufacturer Part #226651BG

$55.53 EACH
(Pricing is for Brushed Gold)

Color/Finish: Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed gold
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: Yes

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 12 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 1/2 in

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 12 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Product Type: Shower Arm

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 1/2 in