1/2 in. Metal Adapter Kit for 104451
1/2 in. Metal Adapter Kit for 104451
Frequently Purchased Together
Product Details
- Authentic Moen replacement part
- Designed for hassle-free installation
- Replacement Commercial service kit
- Backed by Moen's One-Year Limited Warranty
- Ideal for repairing problematic plumbing fixtures without the need to replace them
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-33/100 in
- Drain Included:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Faucet Part Type:
- Adapter
- Fits Brand:
- Moen
- Fits Model:
- 104451
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.14 lb
- Width:
- 2-49/100 in