1800 Series 23-1/2 x 18-1/4 in. Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink

Part #MGS20194B  |  Item #7878850  |  Manufacturer Part #GS20194B

$157.05 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Collection: 1800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 20

Height: 5-1/2 in

IAPMO Listed: No

Length: 23-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 23-1/2 in x 18-1/4 in

Product Type: Fixture

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Style: Traditional

UL Listed: No

Weight: 10

Width: 18-1/4 in

cUPC Certified: No