1800 Series 31-3/4 x 18-1/4 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

Part #MGS18215B  |  Item #7878680  |  Manufacturer Part #GS18215B

$240.19 EACH

Color/Finish: Brushed Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: [Commercial, Residential]

Basin Depth: 6 in

Basin Length: 28 in

Basin Width: 15-3/4 in

CSA Certified: CSA B45.4

Collection: 1800 Series

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 18

Height: 5-1/2 in

IAPMO Listed: No

Length: 31-3/4 in

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 31-3/4 in x 18-1/4 in

Product Type: Fixture

Right Bowl Size: 14 in x 15-3/4 in x 5-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 15-3/4 in x 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

UL Listed: No

Weight: 17

Width: 18-1/4 in

cUPC Certified: No