32X20-5/8 STAINLESS STEEL 18 GAUGE DOUBLE BOWL SINK
1800 Series 32X20-5/8 STAINLESS STEEL 18 GAUGE DOUBLE BOWL SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- A112.19.3
- CSA Certified:
- B45.4
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- Height:
- 10 in
- Installation Type:
- Undermount
- Length:
- 31-3/4 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Sink Material:
- Stainless Steel
- Style:
- Traditional
- Type:
- MGS18231
- UL Listed:
- No
- Weight:
- 18 lb
- Width:
- 20-1/2 in
- cUPC Certified:
- No