33 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
Moen

1800 Series 33 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1800 Series 33 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MGS181631BQ
  • Item #7878722
  • Manufacturer Part #GS181631BQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
Basin Depth:
5-1/2 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Height:
7 in
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
29-1/4 in x 16-1/6 in x 7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Style:
Traditional
UL Listed:
No
Weight:
18.5 lb
Width:
22 in
cUPC Certified:
No