Single Bowl Undermount Kitchen Sink in Stainless
This product has been replaced by
Manufacturer Part #GS18192L
1800 Series Single Bowl Undermount Kitchen Sink in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Limited lifetime warranty
- Sink template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Basin Depth:
- 9 in
- Basin Length:
- 14-1719/5000 in
- Basin Width:
- 16-1/8 in
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- Faucet Mount:
- Undermount
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 23 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 23 in
- Strainer Size:
- 3-1/2 in
- Style:
- Traditional
- Thickness:
- 18 in
- UL Listed:
- No
- Weight:
- 13.75 lb
- Width:
- 23 in