Single Function Hand Shower in Mediterranean Bronze
189318 Series Single Function Hand Shower in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- 189318 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Diameter:
- 1-1/8 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 4 in
- Height:
- 8-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower
- Shape:
- Rectangular
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.29 lb
- Width:
- 1-13/100 in