20 x 16 in. Rear Drain Bottom Grid in Stainless
20 x 16 in. Rear Drain Bottom Grid in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottom grid
- 1 year limited warranty
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Documents
Specifications
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- GSA Approved:
- No
- Height:
- 1-81/100 in
- Length:
- 20 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Repair Part Kit
- Shape:
- Rectangular
- Style:
- Traditional
- Thickness:
- 16 in
- Type:
- Grid
- UL Listed:
- No
- Weight:
- 3.28 lb
- Width:
- 15-59/100 in