33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product has been replaced by

Moen Matte Stainless Steel 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink
Moen 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel
Manufacturer Part #GS202133Q
You last purchased this on
 
Moen

2200 Series 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MGS222133
  • Item #7878686
  • Manufacturer Part #GS222133
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Matte Stainless Steel 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink
Moen 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel
Manufacturer Part #GS202133Q
Moen

2200 Series 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Matte Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
BAA Compliant:
Yes
Basin Depth:
6-1/2 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Collection:
2200 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
4 in
Gauge (metal):
22 ga
Height:
8 in
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Fixture
Sink Bowl Size, Left:
14 in x 15-3/4 in x 8 in
Sink Bowl Size, Right:
14 in x 16 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Style:
Traditional
UL Listed:
No
Weight:
12 lb
Width:
22 in
cUPC Certified:
No