3-1/8 in. Metal Soap and Lotion Dispenser in Classic Stainless
3-1/8 in. Metal Soap and Lotion Dispenser in Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large refillable 18oz bottle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B15.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Fitting Size 1:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Height:
- 3-1/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Spout Reach:
- 2-3/4 in
- UL Listed:
- No
- Width:
- 1-7/8 in