3-Function Commercial Shower Trim in Polished Chrome
Commercial 3-Function Commercial Shower Trim in Polished Chrome
Frequently Purchased Together
Product Details
- Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Designed to withstand heavy-use in Commercial and Industrial facilities
- CONTAINS: stationary showerhead, hand-held shower with non-positive pause, 69" metal hose, 30" slide bar, drop ell,
- Limited 5 Year Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7/8 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 30 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Length:
- 30 in
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Style:
- Basic
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 7.69 lb