Single Handle Diverter Valve Trim in Classic Brushed Nickel

You last purchased this on
 
Moen

Commercial Single Handle Diverter Valve Trim in Classic Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial Single Handle Diverter Valve Trim in Classic Brushed Nickel

  • Fast #
  • Part #MT8360CBN
  • Item #4503576
  • Manufacturer Part #T8360CBN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires 3360: Commercial three–function 1/2" transfer valve (sold separately)
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Limited 5 Year Warranty
  • Supplied with vandal resistant screws
  • Valve operates 3 distinct functions but can be plumbed for 2 distinct functions
  • Inlets and outlets on same plane
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Depth:
3-11/25 in
EPA Compliant:
No
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
MA Approved -:
Yes
Maximum Temperature:
160
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Showerhead Function:
Multi
Style:
Commercial
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
1.2 lb