Slide Bar Kit in Lifeshine Polished Brass
Slide Bar Kit in Lifeshine Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 3-1/4 in
- Faucet Height:
- 33 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Hand Shower
- Slide Bar Height:
- 30 in
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.55 lb