6 in. Shower Arm with 1/2 in. Connection Wrought Iron
This product has been replaced by
Manufacturer Part #10154BL
6 in. Shower Arm with 1/2 in. Connection Wrought Iron
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in