72 in. Wall Mount Round Shower Rod in Polished Nickel
72 in. Wall Mount Round Shower Rod in Polished Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 3-3/16 in
- Escutcheon Width:
- 2-7/8 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3-7/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Accessories
- Shape:
- Curved
- Style:
- Modern
- Weight:
- 2.56 lb
- Width:
- 7-7/16 in