90 Degree™ 42 in. Grab Bar in Polished Chrome

Part #MYG8842CH  |  Item #4742232  |  Manufacturer Part #YG8842CH

$264.15 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable construction
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 500 lbs

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Length: 42 in

Material: Stainless Steel

Weight Capacity: 500