90 Degree™ 49/50 in. Drawer Pull in Polished Chrome

Part #MYB8807CH  |  Item #4207510  |  Manufacturer Part #YB8807CH

$25.24 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 48
  • Case: 48
  • Pallet: 2304
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Limited lifetime warranty

Documents

Specifications

Collection: 90 Degree™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 19/25 in

Length: 3-27/50 in

Material: Zinc

Width: 49/50 in