90 Degree™ Escutcheon and Gasket Kit in Polished Chrome

Part #M147574  |  Item #4082023  |  Manufacturer Part #147574

$53.40 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 1296

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: T2711 Posi-Temp Single Handle Tub/Shower Trim

Coating: Electroplated

Collection: 90 Degree™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

UL Listed: No

WaterSense Labeled: No

Weight: 0.66