Adjustable Temperature Limit Stop Chrome
Moentrol® Adjustable Temperature Limit Stop Chrome
Frequently Purchased Together
Product Details
- Stop tube with adjustable temperature limit stop
- Moen®trol single-handle tub/shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Refer to 10066BN to purchase single units
- Price shown is price per unit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Collection:
- Moentrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Temperature Limit Stop
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1-1/4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in