Adjustable Wall Bracket in Polished Chrome
This product has been replaced by
Manufacturer Part #155694
Adjustable Wall Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hose Included:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Wall Mounting Bracket
- Spout Reach:
- 9-3/4 in
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.33 lb