Tub and Shower Trim Package with Multifunction Showerhead in Polished Chrome
Adler™ Tub and Shower Trim Package with Multifunction Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Adler™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-1/2 in
- WaterSense Labeled:
- Yes