Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 9417F15 Lavatory Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- Pressure Compensating:
- No
- Product Type:
- Aerator
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb
- Width:
- 5-7/10 in