Moen
Align™ 2.5 gpm Shower Trim Only in Polished Chrome
Part #MT3292 | Item #4777665 | Manufacturer Part #T3292
How to get it:
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol® control valve allowing you to adjust both water volume and temperature
- Pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- 7 in diameter spray head rain shower for exceptional water coverage
- ADA compliant
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
BAA Compliant: Yes
Brand Model Compatibility: 3510 Valve
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1225
Coating: Electroplated
Collection: Align™
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 7-2/5 in
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Valve Type: 1255™ Duralast™ Cartridge
Flow Rate: 2.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
MA Approved: Yes
Material: Metal
Number of Handles: Single Handle
Origin: Domestic
Product Type: Shower Only
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full
Trim Only: Yes
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 3.39