Single Lever Handle Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #6190
Align™ Single Lever Handle Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Includes escutcheon
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Vessel Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 3-7/32 in
- Spout Reach:
- 3-5/16 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes