Align™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Part #MUT3293  |  Item #8927371  |  Manufacturer Part #UT3293

$325.39 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 7" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: U140CIS

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Align™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-5/8 in

Diameter: 6-3/4 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: No

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1213 Ceramic Disc

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

Length: 10-5/8 in

Lights Included: No

MA Approved: Yes

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Plug Diameter: No

Product Type: Trim

Scald Guard: Yes

Shower Arm Reach: 7-13/25 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-1/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WIFI Enabled: No

WaterSense Labeled: No

Width: 6-3/4 in