Arbor with Motion Sense Filter Manifold Kit in Matte Nickel
Arbor™ Arbor with Motion Sense Filter Manifold Kit in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arbor™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Filter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Electronic Faucet Part
- UL Listed:
- No
- Weight:
- 0.13 lb