DESCRIPTION

  • Matte black finish is the perfect complement to modern spaces
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Moen Arbor™ Single Handle Pull Out Kitchen Faucet in Matte Black

M7294BL

Manufacturer Part #: 7294BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arbor™
Deck Plate Included
Yes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
12-1/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Holes
3 Hole
Origin
Domestic
Side Spray
No
Spout Reach
8-1/8 in
Spout Swivel
360°
Spout Type
High Arc
Supply Lines Included
Yes
Trim Only
No
UL Listed
No

Print

DOCUMENTS