36 in. Grab Bar in Matte Black
Arris™ 36 in. Grab Bar in Matte Black
Frequently Purchased Together
Product Details
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
- SecureMount design for easy, secure installation (sold separately)
- Matte Black finish adds a touch of sophistication to any room
- Backed by Moen’s Limited Lifetime Warranty
- Coordinates with other products in the Arris Collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Antimicrobial:
- No
- Application:
- Residential
- Base Plate Height:
- 3-1/4 in
- Base Plate Width:
- 3-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- EPA Compliant:
- No
- Faucet Height:
- 3-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Overall Depth:
- 2-3/4 in
- Overall Height:
- 3-1/4 in
- Overall Length:
- 36 in
- Overall Width:
- 39-1/4 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Grab Bar
- Projection:
- 2-3/4 in
- Style:
- Modern
- Vandal Resistant:
- No
- Weight:
- 3.63 lb
- Weight Capacity:
- 500 lb