Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
Moen

Arris™ Single Handle Volume Control Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Arris™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #MTS33003BL
  • Item #7911821
  • Manufacturer Part #TS33003BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • 3/4 in volume control valve allows optimum water flow in homes with 1/2 in or 3/4 in plumbing
  • Matte Black finish is the perfect complement to modern spaces
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18
Application:
Residential
BAA Compliant:
Yes
Coating:
Painted
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-86/125 in
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
Weight:
1.2 lb
cUPC Certified:
No