69 in. Hand Shower Hose in Antique Bronze
Asceri™ 69 in. Hand Shower Hose in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 3988EPSRN Hand Shower
- CARB OTC LEED Compliant:
- No
- Collection:
- Asceri™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7-14/25 in
- IAPMO Listed -:
- No
- Length:
- 69 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Shower Hose
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-14/25 in