24 in. Towel Bar in White
This product has been replaced by
Manufacturer Part #5824CH
Aspen 24 in. Towel Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in