24 in. Towel Bar in Mediterranean Bronze
Boardwalk 24 in. Towel Bar in Mediterranean Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2-3/5 in
- Base Plate Width:
- 2-3/5 in
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Escutcheon Height:
- 3-7/50 in
- Escutcheon Width:
- 3-7/50 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- No
- Height:
- 2-3/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc, Aluminum
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Product Type:
- Hardware
- Projection:
- 3-1/4 in
- Shape:
- Round
- Spout Reach:
- 4-53/100 in
- Style:
- Modern
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 1.54 lb
- Width:
- 24 in
- cUPC Certified:
- No