Diverter Tub Spout in Mediterranean Bronze
Boardwalk™ Diverter Tub Spout in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
Documents
Specifications
- Collection:
- Boardwalk™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Length:
- 7-5/8 in
- UL Listed:
- No