Boardwalk™ Two Handle Widespread Bathroom Sink Faucet in Spot Resist® Brushed Nickel

Part #MT6220SRN  |  Item #5099299  |  Manufacturer Part #T6220SRN

$199.94 EACH

Color/Finish: Spot Resist® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 156
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock(TM) quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Boardwalk™

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1234™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-15/16 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-1/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 2-13/16 in

Spout Reach: 4-1/4 in

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes