Multi Function Hand Shower in Brushed Gold
3636EP Series Multi Function Hand Shower in Brushed Gold
Frequently Purchased Together
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray; invigorating spray; combination spray for more variety; targeted massage
- Vacuum breaker
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- 3636EP Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-17/25 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Vigorous
- WaterSense Labeled:
- Yes
- Width:
- 5-22/25 in