1.5 gpm Shower System in Chrome
1.5 gpm Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Brass valve (sold separately) directs water flow to multiple showering functions; install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Handheld shower includes integral double check valves for backflow protection
- Heavy-duty Brass single handle tub/shower cartridge
- Single function with non-positive pause
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8371HD Valve
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222HD
- Coating:
- Electroplated, PVD
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-22/25 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Length:
- 69 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Tub and Shower System
- Shape:
- Round
- Showerhead Function:
- Single
- Spout Height:
- 1-31/40 in
- Spray Type:
- Full
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- Type:
- Tub and Shower Faucets & Trim
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- Yes
- Weight:
- 7.6 lb
- Width:
- 2-1/2 in