2-Hole Tub and Shower Faucet with Single Knob Handle in Polished Chrome
Chateau® 2-Hole Tub and Shower Faucet with Single Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Posi-temp® pressure-balancing valve maintains water pressure and controls temperature
- Easy clean xl single function showerhead
- Chateau®
- Handle type: knob
- Adjustable temperature limit stop
- 5 1/2" slip fit diverter tub spout
- 4 port
- Without volume control
- Flow rate: 2.5 gpm (9.5 lpm) max.
- Connection: slip fit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Sink Material:
- Metal
- Spout Type:
- Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No