Chateau® Single Handle Shower Faucet in Polished Chrome

Part #MTL182NH  |  Item #4076234  |  Manufacturer Part #TL182NH

$24.66 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Invigorating spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Chateau®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-19/50 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Global

Overall Width: 7 in

Product Type: Shower

Shower Arm Reach: 6 in

Style: Traditional

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 1.7

Width: 7-19/50 in