Single Handle Pressure Balancing Valve Trim in Brushed Nickel
COLINET™ POSI-TEMP® Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- This trim kit requires valve # 2510, 2520, 2570, or 2590 to complete installation
- Compatible with M-PACT common valve system, an innovation that allows for updates to your faucet without the need to update your plumbing
- Brushed nickel finish provides a lightly brushed warm-grey metallic look
- Backed by Moen's limited lifetime warranty
- Coordinates with Moen Colinet bath faucets and accessories
- Posi-temp valve helps maintain water temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 2510
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- COLINET™ POSI-TEMP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 2.85 lb