Single Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)
Colinet™ Single Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)
Frequently Purchased Together
Product Details
- One-handle lever handle makes it easy to adjust the water
- Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Limited lifetime warranty
- Floor mount
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Single function hand shower hand shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Number of Handles:
- Single Handle
- Spout Height:
- 35 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- Yes
- Weight:
- 25 lb